Length tape measure CJL-INOX 6000 mm

Article no.: 415198 6000
(97.95 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 173.15 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Band length (mm) Unit price incl. VAT
  • Standard: DIN 866
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 866
Measuring range 4,700 mm - 6,000 mm
Band length 6,000 mm
Tape width 16 mm
Scale divisions 0.1 mm
Material Stainless steel, INOX
Type of product Measuring tape

Identification numbers & Classifications

Article number 415198 6000
EAN / GTIN 2050001677150
Manufacturer number 62200080

Description

Version:

Length tape measure CJL-INOX for measuring plane parallel distances. Graduations 1 mm. Precise, high contrast laser graduations. Reading 0.1mm. Graduation error limits to DIN 866.

Note:

For measuring tape for measuring diameter and circumference, see No. 465680; 465682.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart