{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 300 mm | |
Graduation | 1/20 mm | |
Measurement deviation E MPE | ± 0.08 mm | |
Fine setting | yes | |
Locking | Locking screw at top | |
Jaw length | 90 mm | |
Internal jaw ⌀ | 10 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
Packaging | sturdy box | |
Type of product | Workshop calipers |
Article number | 415170 300 | |
EAN / GTIN | 4045197319012 | |
Manufacturer number | 415170 300 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Workshop vernier caliper with parallax-free reading and fine adjustment 300 mm
on request
In stock
124 pieces in stock
US $ 313.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
611 pieces in stock
US $ 182.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
449 pieces in stock
US $ 184.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
108 pieces in stock
US $ 305.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
145 pieces in stock
US $ 190.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
US $ 284.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Measuring range | 0 ;300 | 0 ;300 | 0 ;300 | 0 ;300 | 0 ;300 | 0 ;300 |
Standard | ISO 13385 | ISO 13385 | ISO 13385 | ISO 13385 | ISO 13385 | Works standard |
Jaw length | 90 | 90 | 90 | 90 | 90 | 90 |
Graduation | 1/20 | 1/20 | 1/20 | 1/20 | 1/50 | 1/20 |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Measurement technology | analogue | analogue | analogue | analogue | analogue | analogue |
Type of product | Workshop calipers | Workshop calipers | Workshop calipers | Workshop calipers | Workshop calipers | Workshop calipers |