This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

HCT digital caliper IP67 with Bluetooth®, Measuring range: 300mm

Article no.: 412780 300

Select article variation and quantity

Measuring range (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 412780 300
Manufacturer number 412780 300
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Digital calipers to IP67withBluetooth. Easy-to-read, high-contrast LCD display with 11.5mm character height. Very long battery running time due to modern energy-efficient measurement system. The system switches automatically into power-saving mode after 10 minutes; moving the caliper reactivates it. There is no loss of the measurement value or zero point.
2-component body with non-slip Haptoprene® surface. The caliper is resistant to water, coolant, oil, and dust. The measuring faces are precision-lapped.
For ease of use, the optional Hoffmann Group Connected Tools (HCT) app for Android and iOS is available free of charge.
without depth gauge

Advantage:

HCT – Hoffmann Group Connected Tools
Advantages of wireless transmission with Bluetooth:
  • Simple data transmission: At the push of a button the measuring result is transmitted directly to your PC application (such as Excel or Word) or to your mobile phone - no dongle necessary.
  • Freedom of movement: No messy data transmission cables.
  • Independence of location: Measurements can be performed directly to the machine and transmitted by radio to your application.
  • Reliable data transmission: No read errors and transmission errors - multiple measuring devices can be linked together.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Standard:

to manufacturer’s standard

Supplied with:

1 battery No. 081560 size CR2032.

Spare part:

Battery holder No. 412237 size B.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart