Digital caliper with pointed measurement jaws and rod type depth gauge, Measuring range: 150mm

Article no.: 412773 150
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 22.54 /pcs.
  • US $ 12.54 /pcs.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • all parts: hardened
  • Material: Stainless steel, INOX
  • Reversible reading: mm / inch
  • Measured value saving: MAHR reference-lock system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scale divisions 0.01 mm
Article no of the battery / rechargeable battery fitted 081560 CR2032
Scale divisions 0.0005 inch
Error limit 0.03 mm
Jaw length 40 mm
Standard Manufacturer’s standard
all parts hardened
Material Stainless steel, INOX
Number of batteries contained 1
Power supply Battery-powered
Reversible reading mm / inch
Wireless application Manufacturer’s software
Measured value saving MAHR reference-lock system
Interface MAHR i-wi radio system
IP Index of Protection IP 67
Packaging sturdy box
Depth gauge ⌀ 1.6
Measuring range 150 mm
Measurement technology digital
Type of product Universal calipers

Identification numbers & Classifications

Article number 412773 150
EAN / GTIN 4059192057206
Manufacturer number 4103376

Description

Version:

Very large LCD display with 11 mm character height. Integral i-wi wireless data interface. Resistant to dust and moisture. The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons. Service life approx. 3 years.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

i-wi radio receiver No. 498912.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart