{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 200 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 inch | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ±0.03 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.3 | |
IP Index of Protection | IP 67 | |
Drive roller | yes | |
Jaw length | 50 mm | |
Digit height LCD display | 11 mm | |
Measured value saving | Once-off setting of the zero position | |
Automatic stand-by circuit. | yes | |
Measurement value and zero point preserved after reactivation from standby | yes | |
Auto switch-off | yes | |
Working time | 12000 hours | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number | 412760 200 | |
EAN / GTIN | 7630041148657 | |
Manufacturer number | 00530142 |
This article |
Recommendations |
|
---|---|---|
Digital caliper TESA-CAL IP67, Measuring range: 200mm
on request
In stock
52 pieces in stock
US $ 234.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
276 pieces in stock
US $ 202.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.0005 inch | 0.0005 inch |
Reversible reading | mm / inch | mm / inch |
Power supply | Battery-powered | Battery-powered |
IP Index of Protection | IP 67 | IP 67 |
Measuring range | 0 mm - 200 mm | 0 mm - 200 mm |
Depth gauge available | yes | yes |
Measurement deviation E MPE | ±0.03 mm | ±0.03 mm |