Workshop caliper in lightweight design 500 mm

Article no.: 412750 500
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 49.52 /pcs.
  • US $ 35.78 /pcs.
on request
In stock
3 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 0 mm - 500 mm
    Scale divisions 0.02 mm
    Graduation 1/50 mm
    Error limit 0.05 mm
    Locking Locking screw at top
    Type of reading parts satin chrome-plated
    Type of measurement face hardened
    Jaw length 150 mm
    Internal jaw ⌀ 20 mm
    Measurement technology analogue
    Surface hard anodised
    Weight 1.4 kg
    Packaging sturdy box
    Type of product Workshop calipers

    Identification numbers & Classifications

    Article number 412750 500
    EAN / GTIN 2050001060297
    Manufacturer number 4112301

    Description

    Version:

    Lightweight workshop caliper with measuring tips and Vee guides.
    Parallax-free reading.
    Aluminium beam and slide. 50% weight advantage. Wear and scratch resistant with hard anodised surface 1100 HV (similar to ceramic).
    Jaws and tips stainless, hardened and ground. Vernier with high-contrast scale and internal scale. Slide runs easily and precisely.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart