{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 inch | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ± 0.03 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.3 | |
Interface | MAHR i-wi radio system | |
IP Index of Protection | IP 67 | |
Jaw length | 40 mm | |
Wireless application | Manufacturer’s software | |
Digit height LCD display | 11 mm | |
Measured value saving | MAHR reference-lock system | |
Working time | approx. 3 years | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number | 412738 150 | |
EAN / GTIN | 4059192002480 | |
Manufacturer number | 4103402 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Digital caliper IP67 i-wi, Measuring range: 150mm
on request
Subsequent delivery
0 pieces in stock
US $ 277.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,277 pieces in stock
US $ 115.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,254 pieces in stock
US $ 141.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,245 pieces in stock
US $ 89.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,556 pieces in stock
US $ 89.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,356 pieces in stock
US $ 131.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
202 pieces in stock
US $ 131.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
136 pieces in stock
US $ 228.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
92 pieces in stock
US $ 228.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
457 pieces in stock
US $ 141.17
plus VAT at the current rate
Prices plus delivery costs
|
|
all parts | hardened | hardened | hardened | hardened | hardened | hardened | hardened | hardened | hardened | hardened |
Number of batteries contained | 1 | 1 | 1 | 1 | 1 | 1 | 1 | 1 | 1 | 1 |
Power supply | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered | Battery-powered |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Measurement technology | digital | digital | digital | digital | digital | digital | digital | digital | digital | digital |
Type of product | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers | Universal calipers |
Measurement deviation E MPE | ± 0.03 mm | ±0.03 mm | ± 0.03 mm | ± 0.03 mm | ± 0.03 mm | ± 0.02 mm | ± 0.02 mm | ± 0.02 mm | ± 0.02 mm | ± 0.03 mm |