Digital caliper IP67 i-wi with rod type depth gauge 150 mm

Article no.: 412736 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 12.04 /pcs.
  • US $ 21.64 /pcs.
on request
In stock
43 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: ⌀ 1.6
  • Interface: MAHR i-wi radio system
  • IP Index of Protection: IP 67

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ISO 13385
    Measuring range 0 mm - 150 mm
    Scale divisions 0.01 mm
    Scale divisions 0.0005 inch
    Reversible reading mm / inch
    Measurement deviation E MPE ±0.03 mm
    Depth gauge available yes
    Depth gauge ⌀ 1.6
    Interface MAHR i-wi radio system
    IP Index of Protection IP 67
    Jaw length 40 mm
    Wireless application Manufacturer software
    Digit height LCD display 11 mm
    Measured value saving MAHR reference-lock system
    Working time approx. 3 years
    Measurement technology digital
    Material Stainless steel, INOX
    all parts hardened
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 412736 150
    EAN / GTIN 4059192002466
    Manufacturer number 4103400

    Description

    Version:

    Very large LCD display with 11 mm character height. Integral i-wi wireless data interface. Resistant to dust and moisture. The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons. Service life approx. 3 years.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    1 battery No. 081560 size CR2032

    Optional extras:

    i-wi radio receiver No. 498912.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart