This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital caliper with data output, Measuring range: 300mm

Article no.: 412641 300

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Interface: Digimatic interface; USB interface
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 300 mm
Scale divisions 0.01 mm
Error limit 0.04 mm
Interface Digimatic interface; USB interface
Jaw length 64 mm
Digit height LCD display 9 mm
Measured value saving Once-off setting of the zero position
Working time 20000 h
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product Universal calipers

Identification numbers & Classifications

Article number 412641 300
Manufacturer number 500-205

Description

Version:

Measured result is displayed in easy-to-read characters (height 9 mm). The capacitive measuring system is protected against dust and against water damage to the measuring beam, absolute system.
  • Absolute scale, no zeroing necessary, resulting in faster, more reliable measuring.
  • Low power consumption (20,000 hours continuous use), battery charge indicator.

Standard:

To manufacturer’s standard.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Battery compartment cover No. 412239 size B.
Data cables No. 497080 and No. 497100 with data button.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart