Digital caliper with AOS system and rod type depth gauge, Measuring range: 150mm

Article no.: 412637 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days

  • US $ 22.99 /pcs.
  • US $ 12.79 /pcs.
on request
In stock Available in 5-10 working days
1,556 pieces in stock 1,556 pieces available in 5-10 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 13385
  • Depth gauge: ⌀ 1.9
  • Measurement method of the measuring instrument: electro-magnetic inductive procedure
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ± 0.02 mm
Depth gauge available yes
Depth gauge ⌀ 1.9
Jaw length 40 mm
Digit height LCD display 9 mm
Measurement method of the measuring instrument electro-magnetic inductive procedure
Working time 20000 h
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 357
Type of product Universal calipers

Identification & Classification

Article number 412637 150
EAN / GTIN 4946368667775
Manufacturer number 500-184-30
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de

Description

Version:

Measured result is displayed in easy-to-read characters (height 9 mm). The AOS (Advanced Onsite Sensor) electromagnetic measurement system offers enhanced protection against water and dust.
  • Absolute scale, no zeroing necessary, resulting in faster, more reliable measuring.
  • Low power consumption (20,000 hours continuous use), battery charge indicator

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Battery compartment cover No. 412239 size B.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart