Digital caliper with AOS system and rod type depth gauge, Measuring range: 150mm

Article no.: 412637 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 22.54 /pcs.
  • US $ 12.54 /pcs.
on request
In stock
754 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Depth gauge: ⌀ 1.9
  • Measurement method of the measuring instrument: electro-magnetic inductive procedure
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ± 0.02 mm
Depth gauge available yes
Depth gauge ⌀ 1.9
Jaw length 40 mm
Digit height LCD display 9 mm
Measurement method of the measuring instrument electro-magnetic inductive procedure
Working time 20000 h
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product Universal calipers

Identification numbers & Classifications

Article number 412637 150
EAN / GTIN 4946368667775
Manufacturer number 500-184-30

Description

Version:

Measured result is displayed in easy-to-read characters (height 9 mm). The AOS (Advanced Onsite Sensor) electromagnetic measurement system offers enhanced protection against water and dust.
  • Absolute scale, no zeroing necessary, resulting in faster, more reliable measuring.
  • Low power consumption (20,000 hours continuous use), battery charge indicator

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Battery compartment cover No. 412239 size B.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart