{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 200 mm | |
Scale divisions | 0.05 mm | |
Reversible reading | mm / inch | |
Graduation | 1/20 mm | |
Graduation | 1/128 inch | |
Scale chrome plated | yes | |
Measurement deviation E MPE | ± 0.05 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.4 | |
Locking | Locking screw at top | |
Guidance | Raised slides | |
Jaw length | 50 mm | |
Length of cross tips | 20.5 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | Wallet | |
Weight | 180 g | |
Type of product | Universal calipers |
Article number | 412101 200 | |
EAN / GTIN | 4946368110189 | |
Manufacturer number | 530-114 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Vernier caliper 200 mm
on request
In stock
95 pieces in stock
US $ 147.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
379 pieces in stock
US $ 124.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
572 pieces in stock
US $ 71.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.05 | 0.05 | 0.05 |
Reversible reading | mm / inch | mm / inch | mm / inch |
all parts | hardened | hardened | hardened |
Locking | Locking screw at top | Locking screw at top | Locking screw at top |
Measuring range | 200 | 0 ;200 | 0 ;200 |
Depth gauge available | yes | yes | yes |
Measurement technology | analogue | analogue | analogue |