{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.05 mm | |
Reversible reading | mm / inch | |
Graduation | 1/20 mm | |
Graduation | 1/128 inch | |
Scale chrome plated | yes | |
Measurement deviation E MPE | ± 0.05 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.3 | |
Locking | Spring-loaded thumb-lock | |
Jaw length | 40 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Thread table | Calipers table | |
Type of product | Universal calipers |
Article number | 410650 150 | |
EAN / GTIN | 4045197304018 | |
Manufacturer number | 410650 150 |