Vernier caliper Vernier 1/20, Measuring range: 100mm

Article no.: 410200 100
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 22.54 /pcs.
  • US $ 12.54 /pcs.
on request
In stock
1,133 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Depth gauge: rectangular 2.2×1.0
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 100 mm
Scale divisions 0.05 mm
Graduation 1/20 mm
Measurement deviation E MPE ±0.05 mm
Depth gauge available yes
Depth gauge rectangular 2.2×1.0
Locking Locking screw at top
Jaw length 30 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging Wallet
Thread table Calipers table
Type of product Universal calipers

Identification numbers & Classifications

Article number 410200 100
EAN / GTIN 4045197302106
Manufacturer number 410200 100

Description

Version:

Satin chromium plated anti-glare reading parts.
Locking screw at the top.
Without inch graduation.

Supplied with:

Including thread table No. 412180 for caliper back.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart