Rubber mat / roll for slit plates 2

Article no.: 385050 2
(335.67 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 300 mm
Width 200 mm
Height 3 mm
Version Mat
Type of product Vacuum mat

Identification numbers & Classifications

Article number 385050 2
EAN / GTIN 2050001717320
Manufacturer number 00416

Description

Version:

Size1-4 – medium coefficient of friction, ideal for drilling through holes, unsuitable for face milling.
Size 5 – high coefficient of friction and good plane parallelism of 2-3 hundredths.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart