{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 300 mm | |
Width | 200 mm | |
Height | 2.5 mm | |
Colour | blue | |
Hardness | standard | |
Type of product | Vacuum mat |
Article number | 385040 1 | |
EAN / GTIN | 2050001717382 | |
Manufacturer number | 11030 |