{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 600 mm | |
Width | 400 mm | |
Height | 48 mm | |
Weight | 30 kg | |
Type of product | Vacuum clamping plate |
Article number | 385037 S3 | |
EAN / GTIN | 2050001948762 | |
Manufacturer number | 289471 |