Grid vacuum plate Venturi system VR1

Article no.: 384900 VR1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Version: Zero-point clamping system

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 300 mm
    Width 200 mm
    Height 32.5 mm
    Intervals 12.5 mm
    Version Zero-point clamping system
    Type of product Vacuum clamping plate

    Identification numbers & Classifications

    Article number 384900 VR1
    EAN / GTIN 4062406256432
    Manufacturer number 384900 VR1

    Description

    Version:

    Aluminium, steel blue anodised. Operating pressure 3.5 − 8 bar. The final vacuum is approx. 80 mbar (92 % vacuum). Integral noise muffler reduces the noise generation. Height tolerance ± 0.5 mm.
    Supplied with 2 ZeroClamp holes, 12M10, pitch 200 mm.

    Advantage:

    Low-cost entry-level system. Low maintenance costs. Ready for immediate use.
    Can quickly and easily be converted to vacuum pump operation.

    Application:

    For vacuum clamping without a vacuum pump.

    Supplied with:

    Back-stop discs, compressed air hose ⌀ 10 mm (1 m), Venturi nozzle (1 pc.).
    Sealing cord ⌀ 4 mm (10 m).
    Hose adaptor (1×), plug LW 12 (1×), stepless adjustable clamps (2×).

    Note:

    When using Venturi nozzles, we advise against machining using coolant emulsion.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart