Tesla meter measuring device for measurement of magnetism 1

Article no.: 380865 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
73 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement range for static fields 0 mT - 1,500 mT
    Measurement range for dynamic fields 0 mT - 750 mT
    Measuring accuracy ± 5%
    Operating temperature 0 °C - 40 °C
    Power supply Battery-powered
    Number of batteries contained 4
    Battery type Mignon, AA
    Type of product Magnetic field measuring device

    Identification numbers & Classifications

    Article number 380865 1
    EAN / GTIN 4045197954565
    Manufacturer number 380865 1

    Description

    Version:

    • Light and compact design. Housing protected against dirt.
    • Automatic measuring range selection. Display either in Tesla or Gauss.
    • Static and dynamic measurements.
    • Magnetic pole display N/S. Zero setting.

    Application:

    For measuring residual remanence, magnetic flux density and field distribution on magnetic clamping plates.

    Supplied with:

    Supplied with a leather case and 4 × AA batteries.

    Note:

    If wear occurs, the sensor No. 380866 size 1 can easily be reordered and exchanged.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart