Tesla meter measuring device for measurement of magnetism 1

Article no.: 380865 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
67 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement range for static fields 0 mT - 1,500 mT
Measurement range for dynamic fields 0 mT - 750 mT
Measuring accuracy ± 5%
Operating temperature 0 °C - 40 °C
Power supply Battery-powered
Number of batteries contained 4
Battery type Mignon, AA
Type of product Magnetic field measuring device

Identification numbers & Classifications

Article number 380865 1
EAN / GTIN 4045197954565
Manufacturer number 380865 1

Description

Version:

  • Light and compact design. Housing protected against dirt.
  • Automatic measuring range selection. Display either in Tesla or Gauss.
  • Static and dynamic measurements.
  • Magnetic pole display N/S. Zero setting.

Application:

For measuring residual remanence, magnetic flux density and field distribution on magnetic clamping plates.

Supplied with:

Supplied with a leather case and 4 × AA batteries.

Note:

If wear occurs, the sensor No. 380866 size 1 can easily be reordered and exchanged.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart