Clamping bars 4 mm

Article no.: 380825 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Height B (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length A 100 mm
    C 45 mm
    B 4 mm
    Type of product Spare part clamp

    Identification numbers & Classifications

    Article number 380825 4
    EAN / GTIN 2050001855220
    Manufacturer number 248.40-100X4,0

    Description

    Version:

    • Of ferro-magnetic metal.
    • Long side with spring strip which when the magnet is switched on presses the workpiece to the mounting (pull-down effect).
    • Supplied in pairs.

    Application:

    For reliable clamping of non-magnetic materials on magnets.

    Supplied with:

    Supplied with workpiece back-stop (apart from size 4).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart