{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6803J | |
Hole spacing e | 14 mm | |
Hole spacing f | 20 mm | |
Bore ⌀ d | 4.5 mm | |
Clamping height H | 27 mm | |
Clamping force P1 | 800 N | |
Clamping force P2 | 1,100 N | |
overall height | 125 mm | |
overall length | 61 mm | |
Contact screw | M5×30 mm | |
Type of product | Vertical toggle clamps |
Article number |
376520 1
Copy |
|
EAN / GTIN |
4020772007881
Copy |
|
Manufacturer number |
557318
Copy |
|
Manufacturer | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |