{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6800J | |
Hole spacing e | 32 mm | |
Hole spacing f | 43-46.5 mm | |
Bore ⌀ d | 8.6 mm | |
Clamping height H | 42.5 mm | |
Clamping force P1 | 1,700 N | |
Clamping force P2 | 3,000 N | |
overall height | 221 mm | |
overall length | 141 mm | |
Contact screw | M8×65 mm | |
Type of product | Vertical toggle clamps |
Article number | 376500 4 | |
EAN / GTIN | 4020772007775 | |
Manufacturer number | 557305 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Vertical toggle clamp with horizontal base 4
on request
In stock
123 pieces in stock
US $ 64.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 39.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Bore ⌀ d | 8.6 | 8.3 |
overall height | 221 | 218 |
Clamping force P1 | 1,700 | 2,500 |
Clamping force P2 | 3,000 | 3,470 |
Hole spacing e | 32 | 32 |
Type | 6800J | 376508 4 |
Type of product | Vertical toggle clamps | Vertical toggle clamps |