Cover strip for T-slot with discharge holes 14 mm

Article no.: 375508 14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

T-slot nominal size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

T-slot nominal size 14 mm
Type of product Cover strip

Identification numbers & Classifications

Article number 375508 14
EAN / GTIN 2050001921710
Manufacturer number 13-275

Description

Version:

Aluminium profile strip, 1 m long.

Application:

  • Laborious cleaning of table slots is no longer necessary if empty slots are covered up with cover strips beforehand.
  • Cover strips can easily be removed after machining.

Note:

Can be cut to the required length using a fine saw blade.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart