Set of assorted clamping elements 18/M16 mm

Article no.: 375425 18/M16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    T-slot nominal size 18 mm
    Thread M16
    Type of product Spare part clamp

    Identification numbers & Classifications

    Article number 375425 18/M16
    EAN / GTIN 4062406206222
    Manufacturer number 375425 18/M16

    Description

    Application:

    Ideal for toolmaking, manufacturing and training jigs.

    Content:

    Plain clamp: 4 pcs. / 18×125 mm
    Clamp blocks: 4 pcs. / size 3
    T-nut: 6 pcs. / M16×18
    Studs: 4 pcs. / M16×125 mm; 4 pcs. / M16×160 mm; 4 pcs. / M16×200 mm
    tall nuts: 6 pcs. size M16
    Washers: 6 pcs. size M16
    Extension nuts: 2 pcs. size M16

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart