Basic assortment of clamping elements 14/M12 mm

Article no.: 375415 14/M12
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6532
T-slot nominal size 14 mm
Thread M12
Type of product Spare part clamp

Identification numbers & Classifications

Article number 375415 14/M12
EAN / GTIN 4020772468538
Manufacturer number 468538

Description

Version:

  • All parts made of quenched and tempered steel.
  • T-slot bolts quenched and tempered, rolled thread.

Application:

Ideal for toolmaking, manufacturing and training facilities.

Content:

Clamp: 2 pcs. 14×125 mm;
4 pcs. 14×160 mm;
2 pcs. 14×200 mm
Clamp blocks: 4 pcs. / size 1; 4 pcs. size 2
T-bolts: 4 pcs./M12×14×100 mm;
4 pcs./M12×14×160 mm;
4 pcs./M12×14×200 mm
Screw jacks: 2 pcs. size50;
2 pcs. size110;
2 pcs. size140
Nuts: 12 pcs. size M12
Washers: 12 pcs. size M12

Downloads & documents

Compare with similar products

This article


Recommendations


Basic assortment of clamping elements  14/M12 mm

Basic assortment of clamping elements 14/M12 mm

on request
Subsequent delivery
0 pieces in stock
US $ 871.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock
US $ 205.58
plus VAT at the current rate Prices plus delivery costs
Thread M12 M12
T-slot nominal size 14 14
Type 6532
Type of product Spare part clamp Spare part clamp

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart