Collar nut M20

Article no.: 375390 M20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,047 pieces in stock

Select article variation and quantity

Thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6331
Thread M20
Overall length 30 mm
Width across flats AF 30 mm
Distance across corners e 33.5 mm
Collar ⌀ 37 mm
Collar height 6 mm
Type of product Nut

Identification numbers & Classifications

Article number 375390 M20
EAN / GTIN 4020772082154
Manufacturer number 82156

Description

Version:

Collar nut (=1.5 d high) DIN 6331, forged.

Standard:

DIN 6331

Material:

Quenched and tempered steel, strength 10.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart