{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6323 | |
Slot size b1 of the machine | 10 mm | |
Slot size b2 of the jig | 12 mm | |
Height H | 12 mm | |
Height H1 | 3.6 mm | |
Length | 20 mm | |
Type of product | Tee-nut |
Article number |
375375 10
Copy |
|
EAN / GTIN |
4020772071813
Copy |
|
Manufacturer number |
71811
Copy |
|
Manufacturer | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |