Flat tenon ground 14 mm

Article no.: 375370 14
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
339 pieces in stock

Select article variation and quantity

Slot size b1 of the machine and jig (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6322B
Slot size b1 of the machine and jig 14 mm
for screws DIN 84, DIN 912 M6×16
Length 22 mm
Height H 10 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 375370 14
EAN / GTIN 4020772071714
Manufacturer number 71712

Description

Version:

Precision ground all round, resulting in quick alignment times for appliances, vices etc., which are to be aligned parallel to the table slots of machine tools. A dial indicator is thus no longer required.

Application:

Flat tenons are appropriate when a vice is always used on a machine with the same slot width.

Material:

Steel C 15, case-hardened.

Accuracy:

Dimension b = fit h6.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart