{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6322A | |
Slot size b1 of the machine | 10 mm | |
Slot size b2 of the jig | 20 mm | |
for screws DIN 84, DIN 912 | M6×10 | |
Length | 22 mm | |
Height H | 10 mm | |
Type of product | Tee-nut |
Article number |
375365 10
Copy |
|
EAN / GTIN |
4020772071554
Copy |
|
Manufacturer number |
71555
Copy |
|
Manufacturer | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |