T-nut long 14/M12 mm

Article no.: 375325 14/M12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
321 pieces in stock

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 508L
    T-slot nominal size 14 mm
    Thread M12
    Nut height 16 mm
    Width a 13.7 mm
    Width e 22 mm
    Height k 8 mm
    Length 44 mm
    Type of product Tee-nut

    Identification numbers & Classifications

    Article number 375325 14/M12
    EAN / GTIN 4020772084684
    Manufacturer number 84681

    Description

    Application:

    Particularly suitable for high precision machines, to protect table slots.

    Material:

    Quenched and tempered steel, strength 10.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart