T-nut Blank 6 mm

Article no.: 375320 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
98 pieces in stock

Select article variation and quantity

T-slot nominal size (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 508
    T-slot nominal size 6 mm
    Nut height 8 mm
    Width a 5.7 mm
    Width e 10 mm
    Height k 4 mm
    Type of product Tee-nut

    Identification numbers & Classifications

    Article number 375320 6
    EAN / GTIN 4020772084509
    Manufacturer number 84509

    Description

    Application:

    Blanks for production of T-nuts with non-standard threads.

    Standard:

    DIN 508

    Material:

    Quenched and tempered steel, unhardened (= blank, without thread).

    Note:

    Full load-bearing capacity only when threaded for the entire nut length.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart