Tee bolt (10.9. / 8.8.) complete, Type: 8880

Article no.: 375300 8880
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 787
T-slot nominal size 8 mm
Thread G M8
Length L 80 mm
Thread length b 50 mm
narrow nut width a 7.7 mm
Nut width e 13 mm
Height k 6 mm
Type of product Tee-bolt

Identification numbers & Classifications

Article number 375300 8880
EAN / GTIN 4020772080822
Manufacturer number 80820

Description

Version:

T-bolt, forged and rolled thread.
Standard design, strength class = 10.9 (for M6 − M12) and strength class = 8.8 (for M14 − M24).

Standard:

DIN 787

Supplied with:

Complete, with extra-thick washer No. 375340 and tall nut No. 375385.

Note:

  • Reading example − size 6625 means: T-slot = 6 mm, thread G = M6, length L = 25 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart