Toe clamp M12

Article no.: 375006 M12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width B 35 mm
Clamping range 5 mm
Height H 38 mm
Height H1 23 mm
Clamping force 20 kN
maximum tightening torque 90 Nm
Material Quenched and tempered steel.
Type of product Side clamps

Identification numbers & Classifications

Article number 375006 M12
EAN / GTIN 4059245237890
Manufacturer number K0932.1238

Description

Version:

Especially low-height and compact design. Pull-down effect due to oblique guidance wedge.

Application:

For lateral clamping of particularly flat components directly on the jig insert.

Material:

Quenched and tempered steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart