{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6460 | |
highest support height | 190 mm | |
lowest support height | 170 mm | |
Height adjustment per spindle rotation | 2.02 mm | |
Load capacity | 250 kN | |
Footprint length | 175 mm | |
Footprint width | 145 mm | |
Type of product | Wedge |
Article number | 374900 190 | |
EAN / GTIN | 4020772072797 | |
Manufacturer number | 72793 |