Set of universal step blocks in a solid wooden case

Article no.: 372400
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6500H
Type of product Spare part clamp

Identification numbers & Classifications

Article number 372400
EAN / GTIN 4020772073343
Manufacturer number 73346

Description

Version:

Toothed stepwise. For use in pairs. Individual blocks can be used in conjunction with clamp No. 372000.
Mounting height 22 to 208 mm.

Material:

Quenched and tempered steel, painted.

Supplied with:

No. 372200 4 pairs size 1, 4 pairs size 2, 2 pairs size 3, including wooden box.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart