Forked clamp tapered, DIN 6315 B, Slot width×overall length: 22X315mm

Article no.: 371600 22X315
plus VAT at the current rate Prices plus delivery costs
on request
In stock
55 pieces in stock

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6315B
Standard DIN 6315 B
Slot width 22 mm
overall length 315 mm
Height 40 mm
Width 62 mm
for clamping screws M20; M22
Type of product Plain clamp

Identification numbers & Classifications

Article number 371600 22X315
EAN / GTIN 4020772070571
Manufacturer number 70573

Description

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart