Tapered clamp with adjusting support screw, Slot width a: 18mm

Article no.: 370680 18
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
147 pieces in stock

Select article variation and quantity

Slot width a (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6314V
Slot width a 18 mm
Clamping height h 13 mm - 46 mm
Tee bolt DIN 787, No. 375300 Size 1816125
Length L 125 mm
Width B 50 mm
Height H 25 mm
Distance from tip to slot 26 mm
Slot length f 45 mm
Type of product Plain clamp

Identification numbers & Classifications

Article number 370680 18
EAN / GTIN 4020772070304
Manufacturer number 70300

Description

Version:

Clamp painted. Clamping height steplessly adjustable via screw (without clamping lever).

Material:

Quenched and tempered steel, screw strength 8.8 or 10.9 (depending on size).

Supplied with:

Adjusting screw and T-bolt DIN 787 (No. 375300).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart