{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6321 | |
Slot width a | 16 mm | |
Clamping height h | 0 mm - 75 mm | |
Tee bolt DIN 787, No. 375300 | Size 1616160 | |
Length L | 140 mm | |
Width B | 50 mm | |
Type of product | Clamp |
Article number | 370660 16 | |
EAN / GTIN | 4020772074920 | |
Manufacturer number | 74922 |