T-nut, M16, for T-slot nominal size: 20mm

Article no.: 370560 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
397 pieces in stock

Select article variation and quantity

for T-slot nominal size (mm) Unit price incl. VAT
  • Standard: DIN 508
  • Material: Heat-treatable steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 508
Standard DIN 508
Width a 19.7 mm
Width e 32 mm
Height k 12 mm
Length 32 mm
Thread size M16
Nut height 24 mm
T-slot nominal size 20 mm
with thread yes
Material Heat-treatable steel
Strength class 10
Type of product Tee-nut

Identification numbers & Classifications

Article number 370560 20
EAN / GTIN 4020772080181
Manufacturer number 80184

Description

Application:

For combination with studs or bolts.

Standard:

DIN 508

Material:

Quenched and tempered steel, strength 10.

Note:

Full load-bearing capacity only when threaded for the entire nut length.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart