T-nut, M12, for T-slot nominal size: 14mm

Article no.: 370540 14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
4,144 pieces in stock 4,144 pieces available in 3-4 working days

Select article variation and quantity

for T-slot nominal size (mm) Unit price incl. VAT

Availability

  • Standard: DIN 508
  • Material: Heat-treatable steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 508
Standard DIN 508
Width a 13.7 mm
Width e 22 mm
Height k 8 mm
Length 22 mm
Thread size M12
T-slot nominal size 14 mm
with thread yes
Material Heat-treatable steel
Strength class 10
Type of product Tee-nut

Identification & Classification

Article number 370540 14
EAN / GTIN 4020772080044
Manufacturer number 80044
Manufacturer Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Application:

For combination with studs or bolts.

Standard:

DIN 508

Material:

Quenched and tempered steel, strength 10.

Note:

Full load-bearing capacity only when threaded for the entire nut length.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart