{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 95 mm | |
Height H | 80 mm | |
Width B | 35 mm | |
Type of product | Riser block |
Article number | 370145 80 | |
Manufacturer number | 370145 80 |