Frame stop 2

Article no.: 370136 2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 200 mm
Width 65 mm
Height 132 mm
maximum tightening torque 50 Nm
Clamping force 20 kN
Type of product Wedge clamp

Identification numbers & Classifications

Article number 370136 2
EAN / GTIN 4030618274209
Manufacturer number 23211.0020

Description

Version:

Clamping elements with replaceable jaws.

Advantage:

  • Angled arrangement of the movable jaws creates a pull-down effect.
  • Solid construction of vibration-damping spheroidal graphite iron (GGG60).
  • Optimum compatibility to the workpiece.
  • Few interference contours.
  • Clamping of large workpieces as big as the entire table.
  • Lateral location bores for mounting longitudinal stops.

Supplied with:

1 pc. interchangeable jaw (serrated / smooth).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart