{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 4 | |
Clamping force up to maximum | 75 kN | |
A | 51 mm | |
A2 | 34 mm | |
H1 | 0 mm - 100 mm | |
Height H2 | 31 mm | |
B2 | 70 mm | |
L | 235 mm | |
T-slot width | 20 / 22 / 24 / 28 mm | |
Type of product | Clamp |
Article number | 370115 4 | |
Manufacturer number | 79913 |