Sliding clamps short 6

Article no.: 370092 6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 764Md
    T-slot width 18 mm
    Fastening screw G M16
    Clamping height h-H 6 mm - 50 mm
    Clamping force 40 kN
    A 42 mm
    A1 92 mm
    B 60 mm
    B1 20 mm
    L 110 mm
    Adjustment travel V 15 mm - 95 mm
    Width across flats AF 10 mm
    Fastening screw G1 M20
    Type of product Sliding clamp

    Identification numbers & Classifications

    Article number 370092 6
    EAN / GTIN 4020772004682
    Manufacturer number 556190

    Description

    Version:

    • Clamping force 30 or 49 kN with tightening torque of approx. 100 Nm.
    • Forged clamping element of alloy heat-treatable steel, black galvanised.
    • Steplessly adjustable height and length.
    • Low installed height.

    Supplied with:

    • Base element and carrier.
    • T-nut DIN 508 with T-bolt strength class 12.9.

    Optional extras:

    Pressure pieces No. 370096.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart