Self-aligning pad serrated, external thread, self-righting M10

Article no.: 370061 M10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock

Select article variation and quantity

Thread M Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread M M10
    External ⌀ D 14 mm
    H1 25 mm
    Height H2 15 mm
    maximum loading (static) 32 kN
    Type of product Self-aligning pad

    Identification numbers & Classifications

    Article number 370061 M10
    EAN / GTIN 4059245309511

    Description

    Version:

    • Body made of heat treatable steel, phosphated.
    • Sphere locked to prevent twisting.

    Resets to the home position independently.
    With external thread.

    Application:

    Serve as stop, contact and pressure piece in jig and fixture making.

    Note:

    Can be combined with swing clamps No. 370085370086 or clamping hooks No. 370073 and 370074.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart