{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 62 mm | |
Height H | 35 mm | |
Width B1 | 46 mm | |
Width B2 | 14 mm | |
Clamping range | 5.5 mm | |
Clamping force | 7 kN | |
maximum tightening torque | 60 Nm | |
Type of product | Side clamp |
Article number | 370051 M12 | |
EAN / GTIN | 4059245559749 |