{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ D | 12 mm | |
External ⌀ dn6 | 8 mm | |
Length 1 | 8 mm | |
Collar length L2 | 12 mm | |
Thread M | M4 | |
Type of product | Jig clamping system |
Article number | 370047 12 | |
Manufacturer number | K0351.5122 |