{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ D | 16 mm | |
External ⌀ dn6 | 16 mm | |
Length 1 | 20 mm | |
Collar length L2 | 16 mm | |
Thread M | M5 | |
Type of product | Jig clamping system |
Article number | 370042 16 | |
Manufacturer number | K0350.162 |