{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M4 | |
BH9 | 12.7 mm | |
H | 9.9 mm | |
B1 | 5.1 mm | |
H1 | 4.8 mm | |
Height H2 | 2.6 mm | |
Clamping width | 12.7 mm | |
Clamping travel | 0.4 mm | |
maximum tightening torque | 5.6 Nm | |
Clamping force | 6.6 kN | |
Material | Steel | |
Type of product | Jig clamping system |
Article number | 370030 M4 | |
EAN / GTIN | 4046368563302 | |
Manufacturer number | 56030 |